CHEMICAL BORIC ACID 2PCT W/V 1L
Mfr # LC117202
Zoro # G503614930
product price: $39.89
/eaKey Features
Concentration
2 % w/v
Chemical Container Size
1 L
Calibration Certificate
NIST
Product Type
Boric Acid
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC117202
Zoro #
G503614930
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Boric Acid
Concentration
2 % w/v
Calibration Certificate
NIST
Product Type
Boric Acid
Chemical Container Material
Plastic
CAS Number
10043-35-3, 7732-18-5
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
H3BO3
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Shelf Life
24 mo
REMOVE - Previous PI Node
B
Form
Liquid
Standards
Traceable to NIST
Container Material
Plastic
Volume
1 L
Container Type
Bottle
Description
Boric Acid, Concentration 2 Percent w/v, CAS Number 10043-35-3, 7732-18-5, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.