Zoro Homepage

CHEMICAL BORIC ACID 2PCT W/V 4L

  • Mfr # LC117204

  • Zoro # G103615436


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Concentration
2 % w/v
Chemical Formula
H3BO3
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC117204
Zoro #
G103615436
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Concentration
2 % w/v
Chemical Formula
H3BO3
Item
Boric Acid
Chemical Container Material
Plastic
Product Type
Boric Acid
CAS Number
10043-35-3, 7732-18-5
Calibration Certificate
NIST
Chemical Container Type
Bottle
Quantity
1
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
B
Volume
4 L
Standards
Traceable to NIST
Form
Liquid
Shelf Life
24 mo

Description

Boric Acid, Concentration 2 Percent w/v, CAS Number 10043-35-3, 7732-18-5, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.