Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL BORON AA STANDARD 1000PPM 125

  • Mfr # LC117807

  • Zoro # G903616084


product price: $27.99
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Size
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC117807
Zoro #
G903616084
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
CAS Number
10043-35-3
Chemical Grade
Lab
Chemical Formula
H3BO3
Item
Boron AA Standard, 1000ppm
Concentration
1000ppm

Description

Boron AA Standard, Concentration 1000ppm, CAS Number 10043-35-3, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.