CHEMICAL BORON AA STANDARD 1000PPM 500
Mfr # LC117801
Zoro # G906002549
product price: $43.19
/eaKey Features
Calibration Certificate
NIST
Chemical Formula
H3BO3
Chemical Container Material
Plastic
CAS Number
10043-35-3
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC117801
Zoro #
G906002549
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Calibration Certificate
NIST
Chemical Formula
H3BO3
Item
Boron AA Standard, 1000ppm
Chemical Container Material
Plastic
CAS Number
10043-35-3
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
1000ppm
Description
Boron AA Standard, Concentration 1000ppm, CAS Number 10043-35-3, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.