Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL BRILLIANT G 1PCT AQ 500ML

  • Mfr # LC118001

  • Zoro # G503615258


product price: $49.79
/ea

Key Features

Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated for Transport
Concentration
1% w/v
Chemical Grade
Lab
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC118001
Zoro #
G503615258
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Chemical Not Regulated for Transport
Item
Brilliant Green, 1% Aqueous
Concentration
1% w/v
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C27H33N2.HO4S
CAS Number
633-03-4
Special Information
pH 0.0 to 2.6 Yellow to Green

Description

Brilliant Green, 1 Percent Aqueous, Concentration 1 Percent w/v, CAS Number 633-03-4, Chemical Formula C27H33N2.HO4S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information pH 0.0 to 2.6 Yellow to Green

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.