CHEMICAL BRILLIANT GREEN 25G
Mfr # LC117958
Zoro # G204650961
product price: $42.59
/eaKey Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
633-03-4
Chemical Container Size
25 g
Shipping Restrictions
Chemical Not Regulated for Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC117958
Zoro #
G204650961
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
Brilliant Green
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
633-03-4
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
Reagent
Molecular Weight
482.65
Chemical Formula
C27H33N2.HO4S
Description
Brilliant Green, CAS Number 633-03-4, Molecular Weight 482.65, Chemical Formula C27H33N2.HO4S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.