Zoro Homepage

CHEMICAL BRMCRSL G SODIUM SALT 10G

  • Mfr # LC118207

  • Zoro # G803615842


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Formula
C21H41Br4O5S;Na
CAS Number
62625-32-5
Molecular Weight
720.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC118207
Zoro #
G803615842
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Formula
C21H41Br4O5S;Na
CAS Number
62625-32-5
Molecular Weight
720.06
Product Type
Bromocresol Green
Item
Bromocresol Green
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Quantity
10
Form
Powder
Standards
ACS
Container Type
Bottle
REMOVE - Previous PI Node
B
Volume
10 g
Container Material
Amber Glass

Description

Bromocresol Green, CAS Number 62625-32-5, Molecular Weight 720.06, Chemical Formula C21H41Br4O5S;Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 10 g, Chemical Family Type Salt, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.