Zoro Homepage

CHEMICAL BRMPHNL BLUE .1PCT AQ 125ML

  • Mfr # LC120307

  • Zoro # G003615277


product price: $14.79
/ea

Key Features

Product Type
Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Special Information
pH 3.0 to 4.6 Yellow to Blue
Chemical Formula
C19H9Br4O5S;Na
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC120307
Zoro #
G003615277
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Product Type
Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Special Information
pH 3.0 to 4.6 Yellow to Blue
Chemical Formula
C19H9Br4O5S;Na
Item
Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue
Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
62625-28-9, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.1 % w/v
Quantity
125
Features
pH 3.0 to 4.6 Yellow to Blue
Volume
125 mL
REMOVE - Previous PI Node
B
Container Type
Bottle
Standards
ACS
Container Material
Plastic
Form
Liquid

Description

Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue, Concentration 0.1 Percent w/v, CAS Number 62625-28-9, 7732-18-5, Chemical Formula C19H9Br4O5S;Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information pH 3.0 to 4.6 Yellow to Blue

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.