Zoro Homepage

CHEMICAL BRMPHNL BLUE .1PCT AQ 1L

  • Mfr # LC120302

  • Zoro # G103615313


product price: $61.39
/ea

Key Features

Shelf Life
24 mo
CAS Number
62625-28-9, 7732-18-5
Chemical Formula
C19H9Br4O5S;Na
Chemical Container Material
Plastic
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC120302
Zoro #
G103615313
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
24 mo
CAS Number
62625-28-9, 7732-18-5
Item
Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue
Chemical Formula
C19H9Br4O5S;Na
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Special Information
pH 3.0 to 4.6 Yellow to Blue
Concentration
0.1 % w/v
Quantity
1
REMOVE - Previous PI Node
B
Container Type
Bottle
Form
Liquid
Application
Titration
Volume
1 L
Container Material
Plastic
Features
pH 3.0 to 4.6 Yellow to Blue

Description

Bromophenol Blue - pH 3.0 - 4.6 Yellow to Blue, Concentration 0.1 Percent w/v, CAS Number 62625-28-9, 7732-18-5, Chemical Formula C19H9Br4O5S;Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 3.0 to 4.6 Yellow to Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.