Zoro Homepage

CHEMICAL BRMTHYML B-PHNL RED 125ML

  • Mfr # LC120807

  • Zoro # G603614953


product price: $19.89
/ea

Key Features

Special Information
Mixed Indicator
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC120807
Zoro #
G603614953
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Special Information
Mixed Indicator
Shelf Life
24 mo
Chemical Container Material
Plastic
Item
Bromothymol Blue-Phenol Red
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
Chemical Grade
Lab

Description

Bromothymol Blue-Phenol Red, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information Mixed Indicator

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.