Zoro Homepage

CHEMICAL BROMATE BROMIDE .1N 1L

  • Mfr # LC119502

  • Zoro # G504650968


product price: $54.79
/ea

Key Features

Calibration Certificate
NIST
Shelf Life
24 mo
Special Information
For Phenols
Concentration
0.1 N (0.017 M)
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC119502
Zoro #
G504650968
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Shelf Life
24 mo
Special Information
For Phenols
Concentration
0.1 N (0.017 M)
Item
Bromate-Bromide - for Phenols
APHA
5530 C,D
Product Type
Bromate-Bromide - for Phenols
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Features
For Phenols
Container Type
Bottle
Application
Titration
Quantity
1
REMOVE - Previous PI Node
B
Form
Liquid
Volume
1 L
Standards
APHA 5530 C,D, Traceable to NIST
Container Material
Amber Glass
CAS Number
7732-18-5, 7758-1-2, 7758-2-3

Description

Bromate-Bromide - for Phenols, Concentration 0.1 N (0.017 M), CAS Number 7732-18-5, 7758-1-2, 7758-2-3, APHA 5530 C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5530 C,D, Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Potassium bromate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.