Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL BROMATE BROMIDE .1N 4L

  • Mfr # LC119504

  • Zoro # G103616310


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Product Type
Bromate-Bromide - for Phenols
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Concentration
0.1 N (0.017 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC119504
Zoro #
G103616310
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Product Type
Bromate-Bromide - for Phenols
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Concentration
0.1 N (0.017 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Special Information
For Phenols
Chemical Container Type
Bottle
Item
Bromate-Bromide - for Phenols
APHA
5530 C,D
REMOVE - Previous PI Node
B
Volume
4 L
Quantity
1
Application
Titration
Container Material
Amber Glass
Standards
APHA 5530 C,D, Traceable to NIST
Features
For Phenols
CAS Number
7732-18-5, 7758-1-2, 7758-2-3
Form
Liquid
Container Type
Bottle

Description

Bromate-Bromide - for Phenols, Concentration 0.1 N (0.017 M), CAS Number 7732-18-5, 7758-1-2, 7758-2-3, APHA 5530 C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5530 C,D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.