Zoro Homepage

CHEMICAL BUFFER SOLUTION AMBER 1L

  • Mfr # LC125702

  • Zoro # G203615244


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Size
1 L
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC125702
Zoro #
G203615244
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
APHA
4500-SO4 2- E
Item
Buffer Solution A
Shipping Restrictions
Chemical Not Regulated for Transport
Special Information
For Sulfate
Shelf Life
36 mo

Description

Buffer Solution A, APHA 4500-SO4 2- E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information For Sulfate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.