Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL BUFFER SOLUTION PH 4.0 4L.

  • Mfr # LC122704

  • Zoro # G0189326


product price: $49.69
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
4 L
Concentration
pH 4
CAS Number
50-00-0, 7732-18-5, 877-24-7
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC122704
Zoro #
G0189326
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - pH 4.00
Chemical Grade
Lab
Concentration
pH 4
CAS Number
50-00-0, 7732-18-5, 877-24-7
Shelf Life
24 mo
Form
Liquid
Chemical Container Type
Bottle
Container Material
Plastic
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ACS, Traceable to NIST
Calibration Certificate
NIST
Application
pH Standardization
Chemical Container Material
Plastic
Product Type
Buffer - pH 4.00
Quantity
1
REMOVE - Previous PI Node
B
Volume
4 L

Description

Buffer - pH 4.00, Concentration pH 4, CAS Number 50-00-0, 7732-18-5, 877-24-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Solution, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.