Zoro Homepage

CHEMICAL BUFFER SOLUTION PH 6.0 1L

  • Mfr # LC123302

  • Zoro # G303614963


product price: $44.19
/ea

Key Features

Product Type
Buffer - pH 6.00
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
pH 6
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC123302
Zoro #
G303614963
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Buffer - pH 6.00
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
pH 6
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Item
Buffer - pH 6.00
Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
B
Quantity
1
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Standards
Traceable to NIST
Volume
1 L
Container Type
Bottle
Application
pH Standardization

Description

Buffer - pH 6.00, Concentration pH 6, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Solution, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.