CHEMICAL BUFFER SOLUTION PH 7.0 500ML
Mfr # LC123701
Zoro # G804650965
product price: $18.19
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 7.00
Chemical Grade
Lab
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC123701
Zoro #
G804650965
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 7.00
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
pH 7
Item
Buffer - pH 7.00
Shelf Life
24 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST
CAS Number
1310-73-2, 7732-18-5, 7778-77-0
Quantity
500
REMOVE - Previous PI Node
B
Container Type
Bottle
Standards
Traceable to NIST
Container Material
Plastic
Form
Liquid
Volume
500 mL
Application
pH Standardization
Description
Buffer - pH 7.00, Concentration pH 7, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.