Zoro Homepage

CHEMICAL BUFFER STARTER KIT

  • Mfr # LC12100

  • Zoro # G403616645


product price: $73.79
/ea

Key Features

Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Contains 500mL each Buffer Solutions pH 4.0 7.0 and 10.0 and 125mL Potassium Chloride 4M
Chemical Container Type
Bottle
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC12100
Zoro #
G403616645
UPC #
-
Country of Origin
United States

Details

Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Contains 500mL each Buffer Solutions pH 4.0 7.0 and 10.0 and 125mL Potassium Chloride 4M
Chemical Container Type
Bottle
Item
Buffer Set - pH 4.00 / pH 7.00 / pH 10.00
Chemical Grade
Lab
Product Type
Buffer Set - pH 4.00 / pH 7.00 / pH 10.00
Chemical Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
B
Features
Contains 500 mL each Buffer Solutions pH 4.0, 7.0, and 10.0, and 125 mL Potassium Chloride, 4M
Container Material
Plastic

Description

Buffer Set - pH 4.00 / pH 7.00 / pH 10.00, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Contains 500mL each Buffer Solutions pH 4.0 7.0 and 10.0 and 125mL Potassium Chloride 4M

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.