Zoro Homepage

CHEMICAL CALCIUM CARBONATE ACS 500 G

  • Mfr # LC126901

  • Zoro # G803615958


product price: $108.99
/ea
Free Shipping & Returns

Key Features

CAS Number
471-34-1
Chemical Container Material
Plastic
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CaCO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC126901
Zoro #
G803615958
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

CAS Number
471-34-1
Chemical Container Material
Plastic
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CaCO3
Product Type
Calcium Carbonate
Molecular Weight
100.09
Chemical Container Type
Bottle
Item
Calcium Carbonate
Quantity
500
Form
Powder
Container Type
Bottle
Calibration Certificate
NIST
Volume
500 g
REMOVE - Previous PI Node
C
Standards
ACS
Container Material
Plastic

Description

Calcium Carbonate, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.