Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL CALCIUM CHLORIDE .02M 500ML

  • Mfr # LC128001

  • Zoro # G703614969


product price: $23.49
/ea

Key Features

Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Formula
CaCl2;2H2O
Chemical Container Material
Plastic
Concentration
0.04 N (0.02 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC128001
Zoro #
G703614969
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Shelf Life
24 mo
Item
Calcium Chloride
Chemical Formula
CaCl2;2H2O
Chemical Container Material
Plastic
Concentration
0.04 N (0.02 M)
Product Type
Calcium Chloride
CAS Number
10035-04-8, 7732-18-5
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Container Type
Bottle
REMOVE - Previous PI Node
C
Standards
Traceable to NIST
Volume
500 mL
Application
Titration
Quantity
500
Form
Liquid
Container Material
Plastic

Description

Calcium Chloride, Concentration 0.04 N (0.02 M), CAS Number 10035-04-8, 7732-18-5, Chemical Formula CaCl2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.