CHEMICAL CALMAGITE SOLUTION .1 PERCENT
Mfr # LC128501
Zoro # G903616183
product price: $31.89
/eaKey Features
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.1%
Product Type
Calmagite Indicator - for Hardness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC128501
Zoro #
G903616183
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.1%
Product Type
Calmagite Indicator - for Hardness
Chemical Formula
C17H14N2O5S
CAS Number
3147-14-6, 7732-18-5
Item
Calmagite Indicator - for Hardness
Shelf Life
24 mo
Chemical Container Material
Plastic
Special Information
Hardness
APHA
2340 C
Form
Liquid
REMOVE - Previous PI Node
C
Application
Titration
Quantity
500
Container Type
Bottle
Container Material
Plastic
Standards
APHA 2340 C
Features
For Hardness
Volume
500 mL
Description
Calmagite Indicator - for Hardness, Concentration 0.1 Percent, CAS Number 3147-14-6, 7732-18-5, Chemical Formula C17H14N2O5S, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2340 C, Special Information Hardness
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.