CHEMICAL CARBOL FUCHSIN SOLUTION 500ML
Mfr # LC128801
Zoro # G003615604
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Special Information
Staining Acid-Fast Bacteria
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Carbol-Fuchsin Solution (Kinyoun) - for Staining Acid-Fast Bacteria
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC128801
Zoro #
G003615604
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Carbol-Fuchsin Solution (Kinyoun) - for Staining Acid-Fast Bacteria
Chemical Grade
Lab
Special Information
Staining Acid-Fast Bacteria
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Carbol-Fuchsin Solution (Kinyoun) - for Staining Acid-Fast Bacteria
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
12 mo
Form
Liquid
Chemical Formula
C 26H 25N 3O;HCl
Features
For Staining Acid-Fast Bacteria
Container Type
Bottle
Quantity
500
Container Material
Amber Glass
REMOVE - Previous PI Node
C
CAS Number
108-95-2, 64-17-5, 7732-18-5
Volume
500 mL
Description
Carbol-Fuchsin Solution (Kinyoun) - for Staining Acid-Fast Bacteria, CAS Number 108-95-2, 64-17-5, 7732-18-5, Chemical Formula C 26H 25N 3O;HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Staining Acid-Fast Bacteria
Restrictions
WARNING:
This product can expose you to chemicals including C.I. Basic Red 9 monohydrochloride,
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.