Zoro Homepage

CHEMICAL CBLT AA STANDARD 1000PPM 125ML

  • Mfr # LC132307

  • Zoro # G205920810


product price: $26.49
/ea

Key Features

Chemical Container Size
125 mL
Product Type
Cobalt AA Standard
Special Information
1ml = 1mg Co
Calibration Certificate
NIST
Concentration
1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC132307
Zoro #
G205920810
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
125 mL

Details

Product Type
Cobalt AA Standard
Special Information
1ml = 1mg Co
Calibration Certificate
NIST
Item
Cobalt AA Standard
Concentration
1000 ppm
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
125
Form
Liquid
REMOVE - Previous PI Node
C
Standards
Traceable to NIST
Container Material
Plastic
Application
Atomic Absorption
Volume
125 mL
Features
1 mL = 1 mg Co
CAS Number
10026-22-9, 7697-37-2, 7732-18-5
Container Type
Bottle

Description

Cobalt AA Standard, Concentration 1000 ppm, CAS Number 10026-22-9, 7697-37-2, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.