CHEMICAL CBLT AA STANDARD 1000PPM 500ML
Mfr # LC132301
Zoro # G103616297
product price: $53.69
/eaKey Features
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
1ml = 1mg Co
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC132301
Zoro #
G103616297
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
1ml = 1mg Co
Item
Cobalt AA Standard, 1000ppm
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
1000ppm
Shelf Life
24 mo
Chemical Container Type
Bottle
Description
Cobalt AA Standard, 1000ppm, Concentration 1000ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 1mg Co
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.