Zoro Homepage

CHEMICAL CERIC AMMONIUM SULFATE 0.1N

  • Mfr # LC129304

  • Zoro # G303615175


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Concentration
0.1 N (0.1 M)
Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Calibration Certificate
NIST
Product Type
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC129304
Zoro #
G303615175
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Amber Glass
Concentration
0.1 N (0.1 M)
Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Calibration Certificate
NIST
Item
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
Product Type
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
24 mo
Form
Liquid
CAS Number
16774-21-3, 7664-93-9, 7732-18-5
Container Type
Bottle
Container Material
Amber Glass
REMOVE - Previous PI Node
C
Chemical Formula
(NH4)4Ce(SO4)4;2H2O
Volume
4 L
Quantity
1
Standards
Traceable to NIST
Application
Titration

Description

Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid, Concentration 0.1 N (0.1 M), CAS Number 16774-21-3, 7664-93-9, 7732-18-5, Chemical Formula (NH4)4Ce(SO4)4;2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.