Zoro Homepage

CHEMICAL CERIC AMMONIUM SULFATE .1N 20L

  • Mfr # LC129305

  • Zoro # G103615856


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Product Type
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
Chemical Grade
Lab
Concentration
0.1 N (0.1 M)
Chemical Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC129305
Zoro #
G103615856
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
Calibration Certificate
NIST
Product Type
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
Chemical Grade
Lab
Concentration
0.1 N (0.1 M)
Chemical Container Type
Box
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Shelf Life
24 mo
Chemical Formula
(NH4)4Ce(SO4)4;2H2O
Application
Titration
Form
Liquid
Quantity
20
Container Type
Box
CAS Number
16774-21-3, 7664-93-9, 7732-18-5
Container Material
Plastic
REMOVE - Previous PI Node
C
Standards
Traceable to NIST
Volume
20 L

Description

Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid, Concentration 0.1 N (0.1 M), CAS Number 16774-21-3, 7664-93-9, 7732-18-5, Chemical Formula (NH4)4Ce(SO4)4;2H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.