Zoro Homepage

CHEMICAL CERIC AMMONIUM SULFATE .1N

  • Mfr # LC129306

  • Zoro # G806002472


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Product Type
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Container Size
10 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC129306
Zoro #
G806002472
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Grade
Lab
Product Type
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
Chemical Container Material
Plastic
Chemical Container Type
Box
Concentration
0.1 N (0.1 M)
Shipping Restrictions
Dot - Sulfuric Acid/UN2796
Item
Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid
Shelf Life
24 mo
Calibration Certificate
NIST
Standards
Traceable to NIST
Application
Titration
CAS Number
16774-21-3, 7664-93-9, 7732-18-5
Quantity
10
Form
Liquid
Volume
10 L
Chemical Formula
(NH4)4Ce(SO4)4;2H2O
Container Type
Box
Container Material
Plastic
REMOVE - Previous PI Node
C

Description

Ceric Ammonium Sulfate - in 1.0N Sulfuric Acid, Concentration 0.1 N (0.1 M), CAS Number 16774-21-3, 7664-93-9, 7732-18-5, Chemical Formula (NH4)4Ce(SO4)4;2H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sulfuric Acid/UN2796, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.