CHEMICAL CHLORIDE ISA BUFFER 5M 500 ML
Mfr # LC246651
Zoro # G306002460
product price: $62.59
/eaKey Features
Concentration
5 N (5 M)
Chemical Container Size
500 mL
CAS Number
7631-99-4, 7732-18-5
Shelf Life
24 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC246651
Zoro #
G306002460
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
5 N (5 M)
CAS Number
7631-99-4, 7732-18-5
Shelf Life
24 mo
Chemical Grade
Lab
Product Type
Sodium Nitrate
Item
Sodium Nitrate
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Special Information
Adjustor for Chloride Specific Ion Electrode
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaNO3
Volume
500 mL
Container Material
Plastic
Form
Liquid
Features
Adjustor for Chloride Specific Ion Electrode
Container Type
Bottle
REMOVE - Previous PI Node
S
Quantity
500
Description
Sodium Nitrate, Concentration 5 N (5 M), CAS Number 7631-99-4, 7732-18-5, Chemical Formula NaNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Adjustor for Chloride Specific Ion Electrode
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.