Zoro Homepage

CHEMICAL CHLORIDE STANDARD 0.0141N 1L

  • Mfr # LC130102

  • Zoro # G903616282


product price: $53.29
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
500ppm (0.0141N)
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC130102
Zoro #
G903616282
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
500ppm (0.0141N)
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Special Information
1ml = 0.5mg Cl-
CAS Number
7647-14-5
Item
Chloride Standard, 500ppm (0.0141N)
Chemical Grade
Lab
APHA
4500-Cl- B,C,D
Chemical Formula
NaCl
Shelf Life
24 mo

Description

Chloride Standard, 500ppm (0.0141N), Concentration 500ppm (0.0141N), CAS Number 7647-14-5, Chemical Formula NaCl, APHA 4500-Cl- B,C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 0.5mg Cl-

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.