Zoro Homepage

CHEMICAL CHLOROFORM ACS 4L

  • Mfr # LC130404

  • Zoro # G903615407


product price: $271.99
/ea
Free Shipping & Returns

Key Features

CAS Number
64-17-5, 67-66-3
Molecular Weight
119.38
Chemical Container Type
Bottle
Product Type
Chloroform
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC130404
Zoro #
G903615407
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
64-17-5, 67-66-3
Molecular Weight
119.38
Chemical Container Type
Bottle
Item
Chloroform
Product Type
Chloroform
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Shipping Restrictions
Dot - Chloroform/UN1888
Chemical Formula
CHCl3
Form
Liquid
Special Information
Laboratory and Manufacturing use Only
Quantity
1
Standards
ACS
Container Type
Bottle
Container Material
Amber Glass
REMOVE - Previous PI Node
C
Volume
4 L

Description

Chloroform, CAS Number 64-17-5, 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shipping Restrictions Dot - Chloroform/UN1888, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.