Zoro Homepage

CHEMICAL CHLOROFORM ACS 500 ML

  • Mfr # LC130401

  • Zoro # G603615165


product price: $54.29
/ea

Key Features

Chemical Container Size
500 mL
Product Type
Chloroform
Chemical Container Material
Amber Glass
Molecular Weight
119.38
Chemical Formula
CHCl3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC130401
Zoro #
G603615165
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Chloroform
Chemical Container Material
Amber Glass
Molecular Weight
119.38
Chemical Formula
CHCl3
Item
Chloroform
Shipping Restrictions
Dot - Chloroform/UN1888
CAS Number
64-17-5, 67-66-3
Chemical Grade
ACS
Chemical Container Type
Bottle
Concentration
0.25 N (0.0417 M)
Special Information
Laboratory and Manufacturing use Only
Container Material
Amber Glass
Form
Liquid
REMOVE - Previous PI Node
C
Standards
ACS
Quantity
500
Volume
500 mL
Container Type
Bottle

Description

Chloroform, Concentration 0.25 N (0.0417 M), CAS Number 64-17-5, 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shipping Restrictions Dot - Chloroform/UN1888, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.