Zoro Homepage

CHEMICAL CHLRFRM-BUTANOL REAGENT 1L

  • Mfr # LC130502

  • Zoro # G603615905


product price: $177.99
/ea
Free Shipping & Returns

Key Features

APHA
5560 B
Chemical Container Size
1 L
Shipping Restrictions
DOT - TOXIC LIQUID, ORGANIC, N.O.S. (CHLOROFORM)/UN2810
Special Information
For Organic Acids
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC130502
Zoro #
G603615905
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

APHA
5560 B
Shipping Restrictions
DOT - TOXIC LIQUID, ORGANIC, N.O.S. (CHLOROFORM)/UN2810
Item
Chloroform-Butanol Reagent
Special Information
For Organic Acids
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Lab

Description

Chloroform-Butanol Reagent, APHA 5560 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - TOXIC LIQUID, ORGANIC, N.O.S. (CHLOROFORM)/UN2810, Special Information For Organic Acids

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.