Zoro Homepage

CHEMICAL CHLRPHNL RED .04PCT AQ 1L

  • Mfr # LC130802

  • Zoro # G803616139


product price: $40.29
/ea

Key Features

Chemical Container Type
Bottle
Concentration
0.04% w/v
Chemical Container Size
1 L
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC130802
Zoro #
G803616139
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Concentration
0.04% w/v
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Chemical Formula
C19H11Cl2O5SNa
Item
Chlorophenol Red, 0.04% Aqueous
Chemical Container Material
Amber Glass
CAS Number
123333-64-2

Description

Chlorophenol Red, 0.04 Percent Aqueous, Concentration 0.04 Percent w/v, CAS Number 123333-64-2, Chemical Formula C19H11Cl2O5SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.