CHEMICAL CHRMC ACID 10PCT WV 500ML
Mfr # LC131001
Zoro # G503615272
product price:Â $45.99
/eaKey Features
Concentration
10 % w/v
Chemical Formula
CrO3
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Chromium Trioxide Anhydrous/UN1463
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC131001
Zoro #
G503615272
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
10 % w/v
Chemical Formula
CrO3
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Chromium Trioxide Anhydrous/UN1463
Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Chromic Acid
Chemical Grade
Lab
CAS Number
1333-82-0, 7732-18-5
Item
Chromic Acid
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
C
Quantity
500
Standards
Traceable to NIST
Form
Liquid
Volume
500 mL
Description
Chromic Acid, Concentration 10 Percent w/v, CAS Number 1333-82-0, 7732-18-5, Chemical Formula CrO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Chromium Trioxide Anhydrous/UN1463, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.