Zoro Homepage

CHEMICAL CHROMIC ACID 10PCT W/V 1L

  • Mfr # LC131002

  • Zoro # G703615935


product price: $67.69
/ea

Key Features

Chemical Container Size
1 L
Shipping Restrictions
Dot - Chromium Trioxide Anhydrous/UN1463
Product Type
Chromic Acid
CAS Number
1333-82-0, 7732-18-5
Concentration
10 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC131002
Zoro #
G703615935
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Dot - Chromium Trioxide Anhydrous/UN1463
Product Type
Chromic Acid
CAS Number
1333-82-0, 7732-18-5
Concentration
10 % w/v
Item
Chromic Acid
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
CrO3
Chemical Container Material
Plastic
Chemical Grade
Lab
Container Type
Bottle
Quantity
1
Volume
1 L
Standards
Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
C
Container Material
Plastic

Description

Chromic Acid, Concentration 10 Percent w/v, CAS Number 1333-82-0, 7732-18-5, Chemical Formula CrO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Chromium Trioxide Anhydrous/UN1463, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.