Zoro Homepage

CHEMICAL CITRIC ACID 1.0M 1L

  • Mfr # LC131802

  • Zoro # G305919707


product price: $64.89
/ea

Key Features

APHA
7500-Ra B
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Concentration
3 N (1 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC131802
Zoro #
G305919707
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

APHA
7500-Ra B
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Concentration
3 N (1 M)
Chemical Container Type
Bottle
Product Type
Citric Acid - for Radium
Chemical Grade
Lab
Special Information
For Radium
CAS Number
77-92-9, 7732-18-5
Item
Citric Acid - for Radium
Chemical Formula
C6H8O7
Standards
APHA 7500-Ra B, Traceable to NIST
Quantity
1
Container Type
Bottle
Form
Liquid
Volume
1 L
REMOVE - Previous PI Node
C
Container Material
Plastic
Features
For Radium

Description

Citric Acid - for Radium, Concentration 3 N (1 M), CAS Number 77-92-9, 7732-18-5, Chemical Formula C6H8O7, APHA 7500-Ra B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 7500-Ra B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.