CHEMICAL CITRIC ACID 1.0M 500ML
Mfr # LC131801
Zoro # G803616269
product price: $46.39
/eaKey Features
Calibration Certificate
NIST
Concentration
3 N (1 M)
APHA
7500-Ra B
Chemical Container Material
Plastic
Product Type
Citric Acid - for Radium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC131801
Zoro #
G803616269
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Calibration Certificate
NIST
Concentration
3 N (1 M)
APHA
7500-Ra B
Chemical Container Material
Plastic
Product Type
Citric Acid - for Radium
Item
Citric Acid - for Radium
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
77-92-9, 7732-18-5
Chemical Formula
C6H8O7
Special Information
For Radium
Container Type
Bottle
Quantity
500
Standards
APHA 7500-Ra B, Traceable to NIST
Features
For Radium
Container Material
Plastic
Volume
500 mL
REMOVE - Previous PI Node
C
Form
Liquid
Description
Citric Acid - for Radium, Concentration 3 N (1 M), CAS Number 77-92-9, 7732-18-5, Chemical Formula C6H8O7, APHA 7500-Ra B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 7500-Ra B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.