CHEMICAL CITRIC ACID 10PCT W/V 1L
Mfr # LC131502
Zoro # G503615074
product price: $50.49
/eaKey Features
Chemical Formula
C6H8O7
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC131502
Zoro #
G503615074
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Formula
C6H8O7
Chemical Grade
Lab
Item
Citric Acid
Calibration Certificate
NIST
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
77-92-9, 7732-18-5
Chemical Container Type
Bottle
Concentration
10 % w/v
Product Type
Citric Acid
Form
Liquid
REMOVE - Previous PI Node
C
Container Type
Bottle
Container Material
Plastic
Standards
ACS, Traceable to NIST
Quantity
1
Volume
1 L
Description
Citric Acid, Concentration 10 Percent w/v, CAS Number 77-92-9, 7732-18-5, Chemical Formula C6H8O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.