Zoro Homepage

CHEMICAL CLMGT INDICATOR .1PCT 125ML

  • Mfr # LC128507

  • Zoro # G903615483


product price: $17.69
/ea

Key Features

Chemical Container Material
Plastic
APHA
2340 C
CAS Number
3147-14-6
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
For Hardness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC128507
Zoro #
G903615483
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Material
Plastic
APHA
2340 C
CAS Number
3147-14-6
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
For Hardness
Chemical Container Type
Bottle
Item
Calmagite Indicator, 0.1% Aqueous
Shelf Life
24 mo
Concentration
0.1% w/v
Chemical Formula
HOC10H5[N=NC6H3(OH)CH3]SO3H
Chemical Grade
Lab

Description

Calmagite Indicator, 0.1 Percent Aqueous, Concentration 0.1 Percent w/v, CAS Number 3147-14-6, Chemical Formula HOC10H5[N=NC6H3(OH)CH3]SO3H, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Hardness

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.