CHEMICAL COD STANDARD 1 ML-0.3MG 500ML
Mfr # LC132401
Zoro # G203616074
product price: $33.19
/eaKey Features
Chemical Container Size
500 mL
Chemical Formula
HOOCC6H4COOK
Chemical Container Material
Plastic
Special Information
1ml = 0.3mg COD
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC132401
Zoro #
G203616074
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Formula
HOOCC6H4COOK
Chemical Container Material
Plastic
Special Information
1ml = 0.3mg COD
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shelf Life
24 mo
Item
COD Standard, 300ppm
Concentration
300ppm
Chemical Grade
Lab
CAS Number
877-24-7
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Description
COD Standard, 300ppm, Concentration 300ppm, CAS Number 877-24-7, Chemical Formula HOOCC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 0.3mg COD
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.