Zoro Homepage

CHEMICAL COLOR RGNT-CHLRD 1L

  • Mfr # LC132602

  • Zoro # G703616208


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass
APHA
4500-Cl- E,G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC132602
Zoro #
G703616208
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Item
Color Reagent for Chloride
APHA
4500-Cl- E,G

Description

Color Reagent for Chloride, APHA 4500-Cl- E,G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.