Zoro Homepage

CHEMICAL COLOR RGNT-CHLRD 4L

  • Mfr # LC132604

  • Zoro # G903615605


product price: $220.99
/ea
Free Shipping & Returns

Key Features

APHA
4500-Cl- E,G
Chemical Container Size
4 L
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC132604
Zoro #
G903615605
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

APHA
4500-Cl- E,G
Item
Color Reagent for Chloride
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass

Description

Color Reagent for Chloride, APHA 4500-Cl- E,G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.