CHEMICAL COLOR RGNT-CHLRD 500ML
Mfr # LC132601
Zoro # G103615696
product price: $60.19
/eaKey Features
APHA
4500-Cl- E,G
Chemical Grade
Lab
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC132601
Zoro #
G103615696
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
APHA
4500-Cl- E,G
Chemical Grade
Lab
Item
Color Reagent for Chloride
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Description
Color Reagent for Chloride, APHA 4500-Cl- E,G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.