Zoro Homepage

CHEMICAL COLOR RGNT-NTRGN 1L

  • Mfr # LC132802

  • Zoro # G703616345


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Shelf Life
3 mo
Shipping Restrictions
DOT - PHOSPHORIC ACID, SOLUTION/UN1805
Chemical Grade
Lab
Special Information
For Automated Cadmium Reduction Method, Refrigerate
APHA
4500-NO3- F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC132802
Zoro #
G703616345
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
3 mo
Shipping Restrictions
DOT - PHOSPHORIC ACID, SOLUTION/UN1805
Chemical Grade
Lab
Item
Color Reagent for Nitrogen (Nitrate)
Special Information
For Automated Cadmium Reduction Method, Refrigerate
APHA
4500-NO3- F
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle

Description

Color Reagent for Nitrogen (Nitrate), APHA 4500-NO3- F, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Shipping Restrictions DOT - PHOSPHORIC ACID, SOLUTION/UN1805, Special Information For Automated Cadmium Reduction Method, Refrigerate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.