CHEMICAL COLOR RGNT-NTRGN 4L
Mfr # LC132804
Zoro # G203616050
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Chemical Container Type
Bottle
Shelf Life
3 mo
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC132804
Zoro #
G203616050
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Container Type
Bottle
Shelf Life
3 mo
Chemical Grade
Lab
Chemical Container Material
Amber Glass
APHA
4500-NO3- F
Shipping Restrictions
DOT - PHOSPHORIC ACID, SOLUTION/UN1805
Item
Color Reagent for Nitrogen (Nitrate)
Special Information
For Automated Cadmium Reduction Method, Refrigerate
Description
Color Reagent for Nitrogen (Nitrate), APHA 4500-NO3- F, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Shipping Restrictions DOT - PHOSPHORIC ACID, SOLUTION/UN1805, Special Information For Automated Cadmium Reduction Method, Refrigerate
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.