CHEMICAL COLOR STANDARD 10 APHA 500ML
Mfr # LC132911
Zoro # G403615006
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Concentration
10
Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC132911
Zoro #
G403615006
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
APHA Color Standard - Hazen (Platinum-Cobalt)
Shelf Life
12 mo
Concentration
10
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Chemical Grade
Lab
Chemical Container Type
Bottle
Standards
APHA 2120 B, Traceable to NIST
REMOVE - Previous PI Node
C
Quantity
500
CAS Number
16921-30-5, 7647-01-0, 7732-18-5
APHA
2120 B
Volume
500 mL
Container Material
Amber Glass
Form
Liquid
Container Type
Bottle
Description
APHA Color Standard - Hazen (Platinum-Cobalt), Concentration 10, CAS Number 16921-30-5, 7647-01-0, 7732-18-5, APHA 2120 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2120 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.