CHEMICAL COLOR STANDARD 100 APHA 500ML
Mfr # LC132951
Zoro # G803615392
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC132951
Zoro #
G803615392
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Item
APHA Color Standard - Hazen (Platinum-Cobalt)
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
100
APHA
2120 B
Standards
APHA 2120 B, Traceable to NIST
Container Material
Amber Glass
Volume
500 mL
Quantity
500
CAS Number
16921-30-5, 7647-01-0, 7732-18-5
REMOVE - Previous PI Node
C
Form
Liquid
Container Type
Bottle
Description
APHA Color Standard - Hazen (Platinum-Cobalt), Concentration 100, CAS Number 16921-30-5, 7647-01-0, 7732-18-5, APHA 2120 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2120 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.