Zoro Homepage

CHEMICAL COLOR STANDARD 20 APHA 500ML

  • Mfr # LC132921

  • Zoro # G205920803


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 mo
Concentration
20
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC132921
Zoro #
G205920803
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
12 mo
Concentration
20
Shipping Restrictions
Chemical Not Regulated For Transport
Item
APHA Color Standard - Hazen (Platinum-Cobalt)
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Chemical Grade
Lab
APHA
2120 B
Standards
APHA 2120 B, Traceable to NIST
CAS Number
16921-30-5, 7647-01-0, 7732-18-5
Container Type
Bottle
Quantity
500
Form
Liquid
REMOVE - Previous PI Node
C
Volume
500 mL
Container Material
Amber Glass

Description

APHA Color Standard - Hazen (Platinum-Cobalt), Concentration 20, CAS Number 16921-30-5, 7647-01-0, 7732-18-5, APHA 2120 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2120 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.