CHEMICAL COLOR STANDARD 25 APHA 500ML
Mfr # LC132931
Zoro # G805922146
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Concentration
25
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC132931
Zoro #
G805922146
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Material
Amber Glass
Concentration
25
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Item
APHA Color Standard - Hazen (Platinum-Cobalt)
APHA
2120 B
Standards
APHA 2120 B, Traceable to NIST
Form
Liquid
CAS Number
16921-30-5, 7647-01-0, 7732-18-5
Quantity
500
Container Material
Amber Glass
Container Type
Bottle
REMOVE - Previous PI Node
C
Volume
500 mL
Description
APHA Color Standard - Hazen (Platinum-Cobalt), Concentration 25, CAS Number 16921-30-5, 7647-01-0, 7732-18-5, APHA 2120 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2120 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.