CHEMICAL COLOR STANDARD 50 APHA 500ML
Mfr # LC132941
Zoro # G603615790
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC132941
Zoro #
G603615790
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Shipping Restrictions
Chemical Not Regulated For Transport
Item
APHA Color Standard - Hazen (Platinum-Cobalt)
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
50
Chemical Grade
Lab
Shelf Life
12 mo
Container Type
Bottle
Volume
500 mL
REMOVE - Previous PI Node
C
CAS Number
16921-30-5, 7647-01-0, 7732-18-5
Container Material
Amber Glass
Quantity
500
APHA
2120 B
Standards
APHA 2120 B, Traceable to NIST
Form
Liquid
Description
APHA Color Standard - Hazen (Platinum-Cobalt), Concentration 50, CAS Number 16921-30-5, 7647-01-0, 7732-18-5, APHA 2120 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2120 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.