CHEMICAL COLOR STANDARD PT-CO 500 125ML

  • Mfr # LC133007

  • Zoro # G603615998


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Special Information
Stock Solution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC133007
Zoro #
G603615998
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Special Information
Stock Solution
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Shelf Life
24 mo
Chemical Grade
Lab
APHA
2120 B
Concentration
500
Item
APHA Color Standard - Hazen (Platinum-Cobalt)
Standards
APHA 2120 B, Traceable to NIST
REMOVE - Previous PI Node
C
Volume
125 mL
Features
Stock Solution
Container Material
Amber Glass
Quantity
125
Container Type
Bottle
Form
Liquid
CAS Number
16921-30-5, 7647-01-0, 7732-18-5

Description

APHA Color Standard - Hazen (Platinum-Cobalt), Concentration 500, CAS Number 16921-30-5, 7647-01-0, 7732-18-5, APHA 2120 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards APHA 2120 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.